This product requires certification to purchase.

16W Integrated LED Outdoor Wall Sconce in Oil Rubbed Bronze

Miseno

16W Integrated LED Outdoor Wall Sconce in Oil Rubbed Bronze

  • Fast #
  • Part #FLEL1000LEDORB
  • Item #9205184
  • Manufacturer Part #FLEL1000LEDORB
5 out of 5 Customer Rating
Brand image
Miseno

16W Integrated LED Outdoor Wall Sconce in Oil Rubbed Bronze

  • Fast #
  • Part #FLEL1000LEDORB
  • Item #9205184
  • Manufacturer Part #FLEL1000LEDORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 5 Year
  • Requires Certification
Dimensions & Measurements
Height
14-1/8 in
Width
10 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Color Temperature
5000
Dimmable
Yes
Light Bulb Type
Integrated LED
Material
Aluminum
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Lumens
1250
Lumens per Watt
78
Number Of Hours
50000 hr
Volts
120V
Watts
16 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
CSA-C22.2 NO. 250.0
ETL Listed
Yes
UL Listed
UL 1598
UPC
781889461709