This product requires certification to purchase.

2-Light Flush Mount Ceiling Fixture in Brushed Nickel

Miseno

2-Light Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #FLSFL1002BN
  • Item #9205177
  • Manufacturer Part #FLSFL1002BN
4.8 out of 5 Customer Rating
Brand image
Miseno

2-Light Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #FLSFL1002BN
  • Item #9205177
  • Manufacturer Part #FLSFL1002BN
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1 year Manufacturer Warranty
  • Requires Certification
Dimensions & Measurements
Diameter
15-3/4 in
Height
10-3/8 in
Width
15-3/4 in
Included Components
Lights Included
No
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Glass Type
Alabaster
Light Bulb Base Type
Medium E-26
Material
Steel, Glass
Number of Lights
2
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
Application
Residential
CSA Certified
CSA-C22.2 NO. 250.0
UL Listed
UL 1598
UPC
781889461631