This product requires certification to purchase.

30 in. Single Basin Reversible Farmhouse Fireclay Kitchen Sink

Miseno

30 in. Single Basin Reversible Farmhouse Fireclay Kitchen Sink

  • Fast #
  • Part #MNO3018FC1
  • Item #10056262
  • Manufacturer Part #AE163
4.7 out of 5 Customer Rating
Brand image
Miseno

30 in. Single Basin Reversible Farmhouse Fireclay Kitchen Sink

  • Fast #
  • Part #MNO3018FC1
  • Item #10056262
  • Manufacturer Part #AE163
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 14
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Length
30 in
Sink Size, Overall
30 in x 18 in
Sink Size Range
26 in - 30.99 in
Width
18 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Sink Material
Fireclay
Warranty & Product Information
ASME
ASME A112.19.2
CSA Certified
CSA B45.1 (2013)
Type
MNO3018FC1
UPC
781889918005