This product requires certification to purchase.

31 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Stainless Steel

This product has been replaced by

31 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink
Miseno 31 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink
Manufacturer Part #MNO183118WS
Miseno

31 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Stainless Steel

  • Fast #
  • Part #MNO183119WS
  • Item #9341697
  • Manufacturer Part #MNO183119WS
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

31 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink
Miseno 31 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink
Manufacturer Part #MNO183118WS
Miseno

31 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Stainless Steel

  • Fast #
  • Part #MNO183119WS
  • Item #9341697
  • Manufacturer Part #MNO183119WS
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Gauge (metal)
18 ga
Length
31 in
Sink Size Range
31 in - 36 in
Width
18 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Number of Bowls
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.19.3-2017
CSA Certified
CSA B45.4-17 including Errata dated May 2017
IAPMO Listed
No
UPC
781889679883