This product requires certification to purchase.

31 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink

Miseno

31 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink

  • Fast #
  • Part #MNO183118WS
  • Item #10394932
  • Manufacturer Part #MNO183118WS
4.6 out of 5 Customer Rating
Brand image
Miseno

31 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink

  • Fast #
  • Part #MNO183118WS
  • Item #10394932
  • Manufacturer Part #MNO183118WS
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed from Stainless Steel
  • Installs in an undermount configuration; adhering to the bottom of solid surface countertops for a truly seamless look
  • The single basin design maximizes the amount of usable space in the sink basin
  • Overall Sink Size: 31"x1-7/8"
  • The sink has no faucet holes or deck; faucet will be installed directly onto the counter
  • Standard 3-1/2 in drain connection; compatible with most basket strainers and garbage disposals
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
18 ga
Length
31 in
Sink Bowl Size
29 in x 16 in x 9 in
Sink Size, Overall
31 in x 1-7/8 in
Sink Size Range
26 in - 30.99 in
Width
18-7/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Rear Center
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.4-22
IAPMO Listed
Yes
Origin
Global
Type
MNO183118WS
UPC
781889985571