This product requires certification to purchase.

4 ft. LED Flat Panel Ceiling Fixture in Brushed Nickel

This product has been replaced by

No image available
RP Lighting 1 x 4 ft. LED Flat Panel Fixture in Brushed Nickel -LED Watts Selectable: 40W-30W-20W 2700K/3000K/3500K/4000K/5000K - 5CCT 90cri
Manufacturer Part #4122BN-5CCT
Miseno

4 ft. LED Flat Panel Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #FLCL1X4FMBN
  • Item #10075651
  • Manufacturer Part #FL1X4FMBN
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
RP Lighting 1 x 4 ft. LED Flat Panel Fixture in Brushed Nickel -LED Watts Selectable: 40W-30W-20W 2700K/3000K/3500K/4000K/5000K - 5CCT 90cri
Manufacturer Part #4122BN-5CCT
Miseno

4 ft. LED Flat Panel Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #FLCL1X4FMBN
  • Item #10075651
  • Manufacturer Part #FL1X4FMBN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
1 in
Length
47-7/8 in
Width
11-7/8 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Color Temperature
5000
Dimmable
Yes
Installation Type
Flush Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Aluminum
Number of Lights
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Lumens
4000
Volts
120V
Watts
48 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UPC
781889918548