This product requires certification to purchase.

60W 3-Light Vanity Fixture in Brushed Nickel

Miseno

60W 3-Light Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #FLVL1033BN
  • Item #9211723
  • Manufacturer Part #FLVL1033BN
4.2 out of 5 Customer Rating
Brand image
Miseno

60W 3-Light Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #FLVL1033BN
  • Item #9211723
  • Manufacturer Part #FLVL1033BN
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Backplate Dimensions: 4-1/2" H x 23-7/8" W
  • 1 year Manufacturer Warranty
  • Requires Certification
Dimensions & Measurements
Depth
7-3/4 in
Height
8-7/8 in
Width
23-7/8 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
No
Glass Type
Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Steel
Number of Lights
3
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
CSA 22.2 No. 250
ETL Listed
No
UL Listed
UL 1598
UPC
781889605585