This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet

Miseno

Elysa Two Handle Widespread Bathroom Sink Faucet

  • Fast #
  • Part #MNO641LCP
  • Item #10234043
  • Manufacturer Part #MNO641LCP
5 out of 5 Customer Rating
Brand image
Miseno

Elysa Two Handle Widespread Bathroom Sink Faucet

  • Fast #
  • Part #MNO641LCP
  • Item #10234043
  • Manufacturer Part #MNO641LCP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Widespread bathroom faucet sink with 8 in. faucet centers
  • Flow Rate: 1.2 gpm (WaterSense Certified)
  • Faucet is constructed of brass ensuring a lifetime of durability
  • Faucet Height: 6 1/8 in
  • Faucet features ceramic disc valves for the most reliable drip-free performance on the market
  • Finish matched pop-up drain assembly included
  • ADA Compliant; cUPC Approved
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Height
6-1/8 in
Flow Rate
1.2 gpm
Maximum Deck Thickness
2 in
Spout Height
3-3/4 in
Spout Reach
5-3/16 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Elysa
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
Type
MNO641LCP
WaterSense Labeled
Yes
UPC
781889968338