36 in. Free Standing Single Basin Vanity Set in Bright White with Engineered Stone Vanity Top
Heston 36 in. Free Standing Single Basin Vanity Set in Bright White with Engineered Stone Vanity Top
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Covered under Miseno's 1 year limited warranty
- Vanity cabinet with 2 doors and 1 drawer
- Engineered stone vanity top with a single porcelain sink and backsplash
- Faucet is not included and must be purchased separately
- 120V UL rated electric outlet w/USB ports
- Includes white porcelain curved basin sink with mounting brackets for easy installation
- No back panel for easy plumbing access
- Faucet sold separately
Specifications
- ADA Compliant:
- No
- Collection:
- Heston
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Configuration:
- Single Sink
- Depth:
- 22 in
- Height:
- 38-1/2 in
- Installation Type:
- Floor Mount
- Length:
- 36 in
- Material:
- MDF, Engineered Stone
- Number of Doors:
- 2
- Number of Drawers:
- 1
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sink Material:
- Porcelain
- UPC:
- 840467808333
- Vanity Top Included:
- Yes
- Width:
- 36 in