This product requires certification to purchase.

33 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

Miseno

Inferno 33 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #MNO3318FC1
  • Item #10056263
  • Manufacturer Part #AE164
5 out of 5 Customer Rating
Brand image
Miseno

Inferno 33 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #MNO3318FC1
  • Item #10056263
  • Manufacturer Part #AE164
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Length
33 in
Sink Size, Overall
33 in x 18 in
Sink Size Range
31 in - 36 in
Width
18 in
Characteristics & Features
Collection
Inferno
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Number of Bowls
1
Number of Holes
No Hole
Sink Installation Type
Undermount
Sink Material
Fireclay
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.2
CSA Certified
CSA B45.1-2013
Type
MNO3318FC1
UPC
781889918012