This product requires certification to purchase.

36 in. Free Standing Single Basin Vanity Set in Walnut Drift with Stone Composite Vanity Top

Miseno

Kinsale 36 in. Free Standing Single Basin Vanity Set in Walnut Drift with Stone Composite Vanity Top

  • Fast #
  • Part #MN253V36WLD
  • Item #11501560
  • Manufacturer Part #N253-V36-WLD
4.4 out of 5 Customer Rating
Brand image
Miseno

Kinsale 36 in. Free Standing Single Basin Vanity Set in Walnut Drift with Stone Composite Vanity Top

  • Fast #
  • Part #MN253V36WLD
  • Item #11501560
  • Manufacturer Part #N253-V36-WLD
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Walnut Drift Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Covered under Miseno's 1 year limited warranty
  • Plywood, porcelain, and wood vanity cabinet with 2 doors, 1 drawer, and 1 shelf
  • Stone composite vanity top with a single porcelain sink and backsplash
  • Faucet is not included and must be purchased separately
  • Sidesplash is not included and must be purchased separately (SKU: MPN18.25GWCSS)
  • 120V UL Rated Electric Outlet w/USB ports
  • Solid Poplar frame; MDF Panels and Drawer Boxes
  • Freestanding
  • No Back Panel
  • Faucet sold separately
  • Requires Certification
Dimensions & Measurements
Depth
19 in
Height
34-1/2 in
Length
36 in
Width
36 in
Included Components
Hardware Included
No
Vanity Top Included
Yes
Characteristics & Features
Collection
Kinsale
Color Finish Category
Browns
Color Finish Name
Walnut Drift
Configuration
Single Sink
Installation Type
Floor Mount
Material
Wood, Composite
Number of Doors
2
Number of Drawers
1
Number of Holes
3 Hole
Sink Material
Porcelain
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
840108995781