This product requires certification to purchase.

36 in. Single Basin Vanity Set in Bright White with 3/4" Marble Stone Composite Top, Rectangular Sink, USB Port, and Electrical Outlet

Miseno

Lucerne 36 in. Single Basin Vanity Set in Bright White with 3/4" Marble Stone Composite Top, Rectangular Sink, USB Port, and Electrical Outlet

  • Fast #
  • Part #MN241V36BW
  • Item #10490970
  • Manufacturer Part #N241-V36-BW
3.5 out of 5 Customer Rating
Brand image
Miseno

Lucerne 36 in. Single Basin Vanity Set in Bright White with 3/4" Marble Stone Composite Top, Rectangular Sink, USB Port, and Electrical Outlet

  • Fast #
  • Part #MN241V36BW
  • Item #10490970
  • Manufacturer Part #N241-V36-BW
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Bright White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Superior quality construction with a solid poplar frame
  • Built in 120V UL rated electrical and USB outlet
  • English dovetail joinery, soft-close door hinges, soft-close full-extension drawer slides
  • Vanity cabinet with 2 doors and 3 drawers
  • Premium hardware
  • Stone composite vanity top with a single integrated porcelain sink and backsplash
  • Faucet is not included and must be purchased separately
  • Covered under Miseno's 1 year limited warranty
  • Freestanding
  • No Back Panel
  • Requires Certification
Dimensions & Measurements
Depth
19 in
Height
38-1/2 in
Length
36 in
Sink Bowl Size
10 in x 15-1/4 in x 6-7/8 in
Width
36 in
Included Components
Vanity Top Included
Yes
Characteristics & Features
Collection
Lucerne
Color Finish Category
Whites
Color Finish Name
Bright White
Configuration
Single Sink
Installation Type
Floor Mount
Material
Engineered Wood, Composite
Number of Doors
2
Number of Drawers
3
Number of Holes
3 Hole
Sink Material
Porcelain
Warranty & Product Information
ADA Compliant
No
UPC
840108981005