This product requires certification to purchase.

60 in. Free Standing Single Basin Vanity Set in Soft Blue with Engineered Stone Vanity Top

Miseno

Lucerne 60 in. Free Standing Single Basin Vanity Set in Soft Blue with Engineered Stone Vanity Top

  • Fast #
  • Part #MN241V60SSBL
  • Item #12262653
  • Manufacturer Part #MN241V60SSBL
3.2 out of 5 Customer Rating
Brand image
Miseno

Lucerne 60 in. Free Standing Single Basin Vanity Set in Soft Blue with Engineered Stone Vanity Top

  • Fast #
  • Part #MN241V60SSBL
  • Item #12262653
  • Manufacturer Part #MN241V60SSBL
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Soft Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Covered under Miseno's 1 year limited warranty
  • Vanity cabinet with 2 doors, 6 drawers, and 1 shelf
  • Engineered stone vanity top with a single porcelain sink and backsplash
  • Faucet is not included and must be purchased separately
  • 120V UL rated electric outlet w/USB ports
  • Includes white porcelain curved basin sink with mounting brackets for easy installation
  • Solid Poplar frame with MDF Panels and Drawer Boxes
  • No Back Panel
  • Requires Certification
Dimensions & Measurements
Depth
19 in
Height
38-1/2 in
Length
60 in
Width
60 in
Included Components
Hardware Included
Yes
Vanity Top Included
Yes
Characteristics & Features
Collection
Lucerne
Color Finish Category
Blues
Color Finish Name
Soft Blue
Configuration
Single Sink
Installation Type
Floor Mount
Material
MDF, Engineered Stone
Number of Doors
2
Number of Drawers
6
Number of Holes
3 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sink Material
Porcelain
Warranty & Product Information
ADA Compliant
No
UPC
840467815768