This product requires certification to purchase.

36 in. Free Standing Single Basin Vanity Set in Walnut Drift with Stone Composite Vanity Top

Miseno

Mauri 36 in. Free Standing Single Basin Vanity Set in Walnut Drift with Stone Composite Vanity Top

  • Fast #
  • Part #MN521V36WLD
  • Item #11681465
  • Manufacturer Part #N521-V36-WLD
5 out of 5 Customer Rating
Brand image
Miseno

Mauri 36 in. Free Standing Single Basin Vanity Set in Walnut Drift with Stone Composite Vanity Top

  • Fast #
  • Part #MN521V36WLD
  • Item #11681465
  • Manufacturer Part #N521-V36-WLD
5 out of 5 Customer Rating

X Points

Color Finish Name: Walnut Drift Select Color Finish Name
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Covered under Miseno's 1 year warranty
  • Vanity cabinet with 2 doors and 2 drawers
  • Stone composite vanity top with a single porcelain sink
  • Faucet is not included and must be purchased separately
  • 4" High-Profile White Composite Stone countertop pre-drilled for an 8" widespread faucet
  • Includes white porcelain curved basin sink that ships separately and includes mounting brackets for easy installation
  • 120V UL Rated Electric Outlet w/USB ports
  • Solid Poplar frame; MDF Panels and Drawer Boxes
  • Freestanding
  • No Back Panel
  • Requires Certification
Dimensions & Measurements
Depth
22 in
Height
33-3/4 in
Length
36 in
Width
36 in
Included Components
Hardware Included
Yes
Vanity Top Included
Yes
Characteristics & Features
Collection
Mauri
Color Finish Category
Browns
Color Finish Name
Walnut Drift
Configuration
Single Sink
Installation Type
Floor Mount
Material
Wood, Composite
Number of Doors
2
Number of Drawers
2
Number of Holes
3 Hole
Sink Material
Porcelain
Warranty & Product Information
ADA Compliant
No
UPC
840108998393