This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Chrome

Miseno

Mia Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #MNO191LCP
  • Item #9816109
  • Manufacturer Part #MNO191LCP
4.1 out of 5 Customer Rating
Brand image
Miseno

Mia Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #MNO191LCP
  • Item #9816109
  • Manufacturer Part #MNO191LCP
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
9/16 in
Faucet Height
17 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
2-3/8 in
Spout Height
8-5/16 in
Spout Reach
8-7/16 in
Spout Swivel
360°
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Characteristics & Features
Collection
Mia
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372-2016, ANSI 61-2020, ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61-9
NSF Certified
Yes
UPC
781889883280