This product requires certification to purchase.

1-Light LED Bath Bar

This product has been replaced by

24 in. LED Linear Vanity Light in Brushed Nickel
RP Lighting 24 in. LED Linear Vanity Light in Brushed Nickel
Manufacturer Part #4906-1BN-24
Miseno

ML Series 1-Light LED Bath Bar

  • Fast #
  • Part #FLVL1000L24LED30BN
  • Item #9211712
  • Manufacturer Part #FLVL1000L24LED30BN
5 out of 5 Customer Rating
Brand image

This product has been replaced by

24 in. LED Linear Vanity Light in Brushed Nickel
RP Lighting 24 in. LED Linear Vanity Light in Brushed Nickel
Manufacturer Part #4906-1BN-24
Miseno

ML Series 1-Light LED Bath Bar

  • Fast #
  • Part #FLVL1000L24LED30BN
  • Item #9211712
  • Manufacturer Part #FLVL1000L24LED30BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 100
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • 5 year Manufacturer Warranty
  • Constructed from acrylic, aluminum, and steel
  • Comes with a shade
  • Integrated LED lighting
  • Capable of being dimmed
  • Rated for damp locations
  • Requires Certification
Dimensions & Measurements
Depth
4-3/8 in
Height
5-7/8 in
Length
24-5/8 in
Characteristics & Features
Ballast Type
Dimmable
Collection
ML Series
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Plastic, Aluminum, Steel
Number of Lights
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Lumens
2000
Lumens per Watt
86
Number Of Hours
50000 hr
Volts
120V
Watts
23 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
CSA 22.2 No. 250
ETL Listed
Yes
UL Listed
Suitable for Damp Locations
UPC
781889605479