This product requires certification to purchase.

60 W 3 Medium E-26 in Brushed Nickel

Miseno

ML Series 60 W 3 Medium E-26 in Brushed Nickel

  • Fast #
  • Part #FLVL1023BN
  • Item #9205188
  • Manufacturer Part #FLVL1023BN
4 out of 5 Customer Rating
Brand image
Miseno

ML Series 60 W 3 Medium E-26 in Brushed Nickel

  • Fast #
  • Part #FLVL1023BN
  • Item #9205188
  • Manufacturer Part #FLVL1023BN
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Backplate Dimensions: 1" H x 5" W
  • 1 year Manufacturer Warranty
  • Constructed from glass and steel
  • Comes with a frosted glass shade
  • (2) 60 watt maximum medium (E26) bulbs required
  • Rated for damp locations
  • Requires Certification
Dimensions & Measurements
Height
11-1/8 in
Width
21-1/8 in
Included Components
Lights Included
No
Characteristics & Features
Ballast Type
Non-Dimmable
Collection
ML Series
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
No
Glass Type
Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel, Glass
Number of Lights
3
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
CSA 22.2 No. 250
ETL Listed
No
UL Listed
UL 1598
UPC
781889461747