This product requires certification to purchase.

60 W 4 Medium E-26 in Brushed Nickel

Miseno

ML Series 60 W 4 Medium E-26 in Brushed Nickel

  • Fast #
  • Part #FLVL1004BN
  • Item #9205189
  • Manufacturer Part #FLVL1004BN
4.1 out of 5 Customer Rating
Brand image
Miseno

ML Series 60 W 4 Medium E-26 in Brushed Nickel

  • Fast #
  • Part #FLVL1004BN
  • Item #9205189
  • Manufacturer Part #FLVL1004BN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Backplate Dimensions: 4-1/2" H x 18" W
  • 1 year Manufacturer Warranty
  • Constructed from glass and steel
  • Comes with a frosted glass shade
  • (3) 60 watt maximum medium (E26) bulbs required
  • Rated for damp locations
  • Requires Certification
Dimensions & Measurements
Height
8-3/4 in
Width
30-1/2 in
Included Components
Lights Included
No
Characteristics & Features
Ballast Type
Non-Dimmable
Collection
ML Series
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Color Temperature
3000
Dimmable
No
Glass Type
Opal
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel, Glass
Number of Lights
4
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
CSA 22.2 No. 250
ETL Listed
No
UL Listed
UL 1598
UPC
781889461754