This product requires certification to purchase.

Stainless Steel and Wood Colander

Miseno

Stainless Steel and Wood Colander

  • Fast #
  • Part #MNOWSCL
  • Item #9341699
  • Manufacturer Part #MNOWSCL
5 out of 5 Customer Rating
Brand image
Miseno

Stainless Steel and Wood Colander

  • Fast #
  • Part #MNOWSCL
  • Item #9341699
  • Manufacturer Part #MNOWSCL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
17 in
Size
17 in x 8 in
Width
8 in
Characteristics & Features
Dishwasher Safe
No
Material
Stainless Steel, Wood
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Rectangular
Warranty & Product Information
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
UPC
781889679906