1-1/2 in. No-Hub Heavy Duty Coupling
1-1/2 in. No-Hub Heavy Duty Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- More effective joint movement restraint-Stainless steel strap bands are 12.5% thicker than on traditional no hub couplings providing a positive seal when properly torqued to 80 in/lbs
- Stronger more uniform sealing capacity-Axially slotted clamp bands tighten indepedently to accomodate most any variances in outside diameters of cast iron pipe and fittings being joined
- Greater surface load bearing-Wider 304 Series stainless steel shield accomodates additional sealing clamps to provide for greater load bearing contact
- Corrosion resistant-304 Series stainless steel combined with significant deflection factor makes this coupling highly dependable above and below ground
- Safe and easy to install-Flanged gasket helps maintain alignment during installation and tapered ends on shield reduce friction and prevent injury from sharp edges
- Versatile-Internal profile of elastomeric sleeve against intermittent corrugation suits specific performance application of non-potable waste systems
- Higher resistance to shear forces-Rugged construction, excellant sealing properties and the arrangement of intermittent corrugations in the outer stainless steel band provide resistance to shear forces and help alignment while maintaining flexibility
Specifications
- ASTM:
- ASTM C-1540, ASTM C-564, ASTM A-240, ASTM A-240M-06
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel, Rubber
- Pressure - Maximum:
- 1500 psi
- UPC:
- 016846191154