This product requires certification to purchase.

3 in. Cast Iron and Plastic Coupling

Mission Rubber

3 in. Cast Iron and Plastic Coupling

  • Fast #
  • Part #MMR5633ARC
  • Item #1855535
  • Manufacturer Part #MR5633ARC
5 out of 5 Customer Rating
Brand image
Mission Rubber

3 in. Cast Iron and Plastic Coupling

  • Fast #
  • Part #MMR5633ARC
  • Item #1855535
  • Manufacturer Part #MR5633ARC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 360
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Mission's ARC stainless steel shear ring is the heaviest in the industry; over 33% thicker than the competition
  • Sealing "O" rings under each sealing clamp band prevent pipe slippage and provide a more positive seal
  • Most couplings require no bushings for dissimilar types or sizes of pipe
  • Surgical Grade 316 stainless steel sealing clamps provide the greatest corrosion resistance possible
  • Nut and bolt clamp design is much stronger than traditional worm drive design
  • Molded rubber sleeve, extruded in larger sizes, conforms to ASTM C 425, ASTM C 1173
  • 300 Series stainless steel shear rings with a minimum thickness of .012" conform to ASTM A 240
  • 316 Series stainless steel clamps with nut and bolt takeup are standard and meet all requirements of ASTM A 240
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Length
4 in
Characteristics & Features
Fitting Type
Straight
Material
Cast Iron, Plastic
Material Type
300
Warranty & Product Information
ASTM
ASTM C-425, ASTM C-1173, ASTM A-240
UPC
016846140626