This product requires certification to purchase.

6 in. Clay Stainless Steel Adjustable Repair Coupling

Mission Rubber

6 in. Clay Stainless Steel Adjustable Repair Coupling

  • Fast #
  • Part #MMR0166ARC
  • Item #1098065
  • Manufacturer Part #MR0166ARC
5 out of 5 Customer Rating
Brand image
Mission Rubber

6 in. Clay Stainless Steel Adjustable Repair Coupling

  • Fast #
  • Part #MMR0166ARC
  • Item #1098065
  • Manufacturer Part #MR0166ARC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Mission's ARC stainless steel shear ring is the heaviest in the industry; over 33% thicker than the competition
  • Sealing "O" rings under each sealing clamp band prevent pipe slippage and provide a more positive seal
  • Most couplings require no bushings for dissimilar types or sizes of pipe
  • Surgical Grade 316 stainless steel sealing clamps provide the greatest corrosion resistance possible
  • Nut and bolt clamp design is much stronger than traditional worm drive design
  • Molded rubber sleeve, extruded in larger sizes, conforms to ASTM C 425, ASTM C 1173
  • 300 Series stainless steel shear rings with a minimum thickness of .012" conform to ASTM A 240
  • 316 Series stainless steel clamps with nut and bolt takeup are standard and meet all requirements of ASTM A 240
  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Characteristics & Features
Fitting Type
Straight
Material
Stainless Steel
Warranty & Product Information
ASTM
ASTM C-1173-06, ASTM A-240, ASTM A-240M-06
UPC
016846141494