2 in. Cast Iron x PVC Coupling
Band-Seal® 2 in. Cast Iron x PVC Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Shielded transition couplings join similar and dissimilar pipe sizes and pipe materials sizes 3/4" to 8" make almost any connection
- Resists shear forces while maintaining alignment
- Corrosion-resistant 300 series Stainless Steel components
- Creates a rigid, durable, long lasting joint
- Internal Rubber sleeve reduces noise and vibration
- Easy to assemble, disassemble and reuse
- Neoprene Rubber sleeve conforms to ASTM C 564
Specifications
- ASTM:
- ASTM C-564-11, ASTM C-1460, ASTM A-240
- CSA Certified:
- CSA B602
- Clean Bagged:
- No
- Collection:
- Band-Seal®
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- UPC:
- 016846087280