3 x 2 in. Clamp Copper x Cast Iron Plastic and Stainless Steel 301 and 300 Stainless Steel Specialty Coupling
Band-Seal® 3 x 2 in. Clamp Copper x Cast Iron Plastic and Stainless Steel 301 and 300 Stainless Steel Specialty Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 300All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-240, ASTM A-240M 2006, ASTM C-1460 2000, ASTM C-564 2003
- CSA Certified:
- Yes
- Collection:
- Band-Seal®
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 3
- Fitting Size 2:
- 2
- Fitting Sizes:
- 3 in x 2 in
- Fitting Type:
- Reducing
- Material:
- Stainless Steel
- Material Type:
- 301, 300
- NSF Certified:
- No
- UPC:
- 016846086191