1-1/2 x 2-1/2 in. Clamp 300 Stainless Steel and Rubber Coupling
Flex-Seal® DTC Series 1-1/2 x 2-1/2 in. Clamp 300 Stainless Steel and Rubber Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Flexible drain and trap connector for 1-1/4" or 1-1/2" tubular trap to 1-1/2" cast iron or plastic drain pipe
- Ideal for new installations, repairs and alterations
- For non-pressure, gravity flow applications only
- Recommended for above ground installations
- Easy to install and reuse
Specifications
- Collection:
- Flex-Seal® DTC Series
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling, Straight
- Length:
- 2-1/2
- Material:
- Rubber, Stainless Steel
- Material Type:
- 300
- NSF Certified:
- No