This product requires certification to purchase.

115/230V to 24V Step-Down Transformer

Mitsubishi

115/230V to 24V Step-Down Transformer

  • Fast #
  • Part #MVPL24210
  • Item #7805120
  • Manufacturer Part #VPL24-210
5 out of 5 Customer Rating
Brand image
Mitsubishi

115/230V to 24V Step-Down Transformer

  • Fast #
  • Part #MVPL24210
  • Item #7805120
  • Manufacturer Part #VPL24-210
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
1-43/100 in
Length
2-3/8 in
Width
1-43/100 in
Characteristics & Features
Installation Type
Foot Mount
Electrical & Operational Information
Volts
115/230V, 24V
Warranty & Product Information
Product Type
Step-Down Transformer
UL Listed
No
VA Rating
5 VA