This product requires certification to purchase.

12000 Btu/h, 25.6 Mini-Split Single-Zone R-454B 208/230V

Mitsubishi

12000 Btu/h, 25.6 Mini-Split Single-Zone R-454B 208/230V

  • Fast #
  • Part #MMSZGX12NL
  • Item #11534638
  • Manufacturer Part #MSZ-GX12NL
4.6 out of 5 Customer Rating
Brand image
Mitsubishi

12000 Btu/h, 25.6 Mini-Split Single-Zone R-454B 208/230V

  • Fast #
  • Part #MMSZGX12NL
  • Item #11534638
  • Manufacturer Part #MSZ-GX12NL
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Dual Barrier Coating: The patented Dual Barrier Coating reduces the collection of contaminants like dust, fibers, smoke, and oil.
  • Econo Cool: Econo Cool temporarily and automatically adjusts the airflow based on heat exchanger temperature.
  • Electrostatic Enzyme filter (built-in) that is charged with static electricity and designed to attract and filter charged particles which can include airborne non-living particulates.
  • Back-lit screen hand-held Remote Controller (provided with unit), comfort app, third-party interfaces and both wired and wireless controllers
  • Multiple fan speed options: Low, Medium, High, Powerful, Auto
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
1 Ton
Characteristics & Features
A2L Compatible
Yes
Auto Switching Heat
Yes
HVAC System Type
Cooling Only
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Refrigerant
R-454B
SEER2
25.6
Electrical & Operational Information
BTU
12000
BTU Cooling Rating
12000 Btu/h
Volts
208/230V
Zones
1
Warranty & Product Information
UPC
192890002629