This product requires certification to purchase.

12000 Btu/h, 29.9 Mini-Split Single-Zone R-454B 208/230V

Mitsubishi

12000 Btu/h, 29.9 Mini-Split Single-Zone R-454B 208/230V

  • Fast #
  • Part #MMSZFX12NL
  • Item #11534632
  • Manufacturer Part #MSZ-FX12NL
5 out of 5 Customer Rating
Brand image
Mitsubishi

12000 Btu/h, 29.9 Mini-Split Single-Zone R-454B 208/230V

  • Fast #
  • Part #MMSZFX12NL
  • Item #11534632
  • Manufacturer Part #MSZ-FX12NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 3D i-see Sensor® (Built-in): The advanced sensor scans each room to produce a complete thermal profile that includes heat signatures based upon size.
  • Dual Barrier Coating: The patented Dual Barrier Coating reduces the collection of contaminants like dust, fibers, smoke, and oil.
  • Dual Barrier Fusion: The patented Dual Barrier Fusion reduces the collection of contaminants like dust, fibers, smoke, and oil on the vanes of the indoor unit, keeping it clean all year long.
  • Dual Vane: Dual-Vane feature allows for airflow direction to be set independently using two vanes, which can then deliver airflow across wide areas of a room, levels of a zone, or to two people in different locations at the same time.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
1 Ton
Characteristics & Features
A2L Compatible
Yes
Auto Switching Heat
Yes
HVAC System Type
Cooling Only
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Refrigerant
R-454B
SEER2
29.9
Electrical & Operational Information
BTU
12000
BTU Cooling Rating
12000 Btu/h
Volts
208/230V
Zones
1
Warranty & Product Information
UPC
192890002445