This product requires certification to purchase.

12k Btu/h - Multi-Position Air Handler - Multi Zone - R-454B

Mitsubishi

12k Btu/h - Multi-Position Air Handler - Multi Zone - R-454B

  • Fast #
  • Part #MSVZAP12NL
  • Item #11534829
  • Manufacturer Part #SVZ-AP12NL
3.8 out of 5 Customer Rating
Brand image
Mitsubishi

12k Btu/h - Multi-Position Air Handler - Multi Zone - R-454B

  • Fast #
  • Part #MSVZAP12NL
  • Item #11534829
  • Manufacturer Part #SVZ-AP12NL
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Multi-position installation design for flexible mounting orientations.
  • Designed for multi-zone ductless system applications.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
1 Ton
Characteristics & Features
A2L Compatible
Yes
Multi-Zone Compatible
Yes
Refrigerant
R-454B
Electrical & Operational Information
BTU
12000
Phase
Single Phase
Warranty & Product Information
UPC
192890004180