12V Wired Remote Controller
12V Wired Remote Controller
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Depth:
- 9/16 in
- Energy Star Compliant:
- No
- Fits Model:
- M Series, P Series
- Height:
- 4-3/4 in
- Material:
- Plastic
- Material Type:
- ABS, Polycarbonate
- MiniSplit Parts or Accessory Type:
- Wired Remote Controller
- Volts:
- 12V
- Width:
- 2-3/4 in