This product requires certification to purchase.

17200 Btu/h, 18.0 Mini-Split Single-Zone R-454B 208/230V

Mitsubishi

17200 Btu/h, 18.0 Mini-Split Single-Zone R-454B 208/230V

  • Fast #
  • Part #MMSZWX18NL
  • Item #11534652
  • Manufacturer Part #MSZ-WX18NL
3.2 out of 5 Customer Rating
Brand image
Mitsubishi

17200 Btu/h, 18.0 Mini-Split Single-Zone R-454B 208/230V

  • Fast #
  • Part #MMSZWX18NL
  • Item #11534652
  • Manufacturer Part #MSZ-WX18NL
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 12-hour timer
  • Auto restart
  • Econo Cool: Econo Cool temporarily and automatically adjusts the airflow based on heat exchanger temperature.
  • Electrostatic Enzyme filter (built-in) that is charged with static electricity and designed to attract and filter charged particles which can include airborne non-living particulates.
  • Four fan speed options: Low, Medium, high, Super-high
  • Multiple control options including: Hand-held Remote Controller (provided with unit), comfort app, third-party interfaces and both wired and wireless controllers
  • Nano Platinum Filter: This filter has a large capture area and incorporates nanometer-sized platinum-ceramic particles and is designed to reduce the presence of certain nonliving particles, while deodorizing the circulating air.
  • Smart Dry Mode: Improves humidity control with minimal over-cooling of the space
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
1.5 Ton
Characteristics & Features
A2L Compatible
Yes
Auto Switching Heat
Yes
HVAC System Type
Cooling Only
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Refrigerant
R-454B
SEER2
18
Electrical & Operational Information
BTU
17200
BTU Cooling Rating
17200 Btu/h
BTU Heat Rating
18000
Volts
208/230V
Zones
1
Warranty & Product Information
UPC
192890003022