This product requires certification to purchase.

18000 Btu/h, 20.0 Mini-Split Single-Zone R-454B 208/230V

Mitsubishi

18000 Btu/h, 20.0 Mini-Split Single-Zone R-454B 208/230V

  • Fast #
  • Part #MMUZHX18NL
  • Item #11534681
  • Manufacturer Part #MUZ-HX18NL
5 out of 5 Customer Rating
Brand image
Mitsubishi

18000 Btu/h, 20.0 Mini-Split Single-Zone R-454B 208/230V

  • Fast #
  • Part #MMUZHX18NL
  • Item #11534681
  • Manufacturer Part #MUZ-HX18NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Blue Fin Coating: An anti-corrosion treatment applied to the aluminum fins of the heat exchanger of the outdoor unit to protect against corrosion caused by salt, sulfur, and other airborne contaminants, especially in coastal and industrial areas.
  • INVERTER-driven compressor: An inverter-driven compressor generates the precise capacity needed to maintain a temperature set point.
  • Powered by Outdoor Unit: The outdoor unit powers the indoor unit, and should a power outage occur, the system is automatically restarted when power returns
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
1.5 Ton
Characteristics & Features
A2L Compatible
Yes
HVAC System Type
Heat Pump
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Refrigerant
R-454B
SEER2
20
Electrical & Operational Information
BTU
18000
BTU Cooling Rating
18000 Btu/h
Volts
208/230V
Zones
1
Warranty & Product Information
UPC
192890002902