18k Btu/h - Multi-Position Air Handler - Multi Zone - R-454B
18k Btu/h - Multi-Position Air Handler - Multi Zone - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Selectable external static pressure (0.30, 0.50, 0.80 in. w.g.) with three fan speeds at each setting.
- Blow-through design allows simplified coil cleaning when the blower is removed.
- Fiberglass-free 1 in. R4.2 insulation helps reduce condensation and improve efficiency.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 18000
- Depth:
- 21-5/8 in
- Height:
- 39-13/16 in
- Liquid Line (OD):
- 1/4 in
- Multi-Zone Compatible:
- Yes
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- UPC:
- 192890004197
- Weight:
- 97 lb
- Width:
- 17 in