This product requires certification to purchase.

20k BTU - 2 Port - Outdoor Multi-Zone Heat Pump - R-454B

Mitsubishi

20k BTU - 2 Port - Outdoor Multi-Zone Heat Pump - R-454B

  • Fast #
  • Part #MMXZ2D20NL
  • Item #11534689
  • Manufacturer Part #MXZ-2D20NL
4.2 out of 5 Customer Rating
Brand image
Mitsubishi

20k BTU - 2 Port - Outdoor Multi-Zone Heat Pump - R-454B

  • Fast #
  • Part #MMXZ2D20NL
  • Item #11534689
  • Manufacturer Part #MXZ-2D20NL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Compact, small chassis
  • Compressor overcurrent detection
  • Compressor thermal protection
  • Fan motor overheating/voltage protection
  • Freeze-prevention base pan heater equipped as standard
  • High-pressure protection
  • Prolonged heating over an extended duration
  • Quiet outdoor unit operation as low as 52 dB(A)
  • Rated for 2,000 hours spraying time per ASTM B117 Standard
  • Variable speed INVERTER-driven compressor
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
1.67 Ton
Characteristics & Features
A2L Compatible
Yes
HVAC System Type
Heat Pump
Indoor Outdoor
Outdoor
Installation Type
Floor Mount, Wall Mount
Refrigerant
R-454B
Electrical & Operational Information
BTU
20000
BTU Cooling Rating
20000 Btu/h
Volts
208/230V
Warranty & Product Information
UPC
192890003282