This product requires certification to purchase.

36k Btu/h - Multi-Position Air Handler - Multi Zone - R-454B

Mitsubishi

36k Btu/h - Multi-Position Air Handler - Multi Zone - R-454B

  • Fast #
  • Part #MSVZAP36NL
  • Item #11534833
  • Manufacturer Part #SVZ-AP36NL
4.3 out of 5 Customer Rating
Brand image
Mitsubishi

36k Btu/h - Multi-Position Air Handler - Multi Zone - R-454B

  • Fast #
  • Part #MSVZAP36NL
  • Item #11534833
  • Manufacturer Part #SVZ-AP36NL
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Selectable external static pressure (0.30, 0.50, 0.80 in. w.g.) with three fan speeds at each setting.
  • Unique blow-through design allows simpler coil cleaning when the blower is removed.
  • Fiberglass-free 1 in. R4.2 insulation helps reduce condensation and improve efficiency.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Depth
21-5/8 in
Height
43-7/8 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
5/8 in
Tonnage
3 Ton
Weight
122 lb
Width
21 in
Characteristics & Features
A2L Compatible
Yes
Multi-Zone Compatible
Yes
Refrigerant
R-454B
Electrical & Operational Information
BTU
36000
Phase
Single Phase
Warranty & Product Information
UPC
192890004227