This product requires certification to purchase.

36k Btu/h Multi-Zone Hyper Heat Pump Outdoor Unit R-454B 208-230/1

Mitsubishi

36k Btu/h Multi-Zone Hyper Heat Pump Outdoor Unit R-454B 208-230/1

  • Fast #
  • Part #MMXZSM36NLHZ
  • Item #11534698
  • Manufacturer Part #MXZ-SM36NLHZ
4.2 out of 5 Customer Rating
Brand image
Mitsubishi

36k Btu/h Multi-Zone Hyper Heat Pump Outdoor Unit R-454B 208-230/1

  • Fast #
  • Part #MMXZSM36NLHZ
  • Item #11534698
  • Manufacturer Part #MXZ-SM36NLHZ
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Compatible with M- and P-Series and CITY MULTI® indoor units (branch box required for connection with M- and P-Series)
  • Compressor overcurrent detection
  • Compressor thermal protection
  • Fan motor overheating/voltage protection
  • Freeze-prevention base pan heater equipped as standard
  • High-pressure protection
  • INVERTER-driven compressor: Compressor generates the precise capacity needed to maintain a temperature set point.
  • Quiet operation: Outdoor units are as quiet as a typical conversation, and most indoor units are whisper quiet.
  • Seacoast protection: Seacoast protection on heat exchanger and base panel (rated for 2,000 hrs. in accordance with ASTM B117 testing)
  • Thermal Differential 1°F
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
3 Ton
Characteristics & Features
A2L Compatible
Yes
HVAC System Type
Heat Pump
Indoor Outdoor
Outdoor
Installation Type
Floor Mount, Wall Mount
Refrigerant
R-454B
Electrical & Operational Information
BTU
36000
BTU Cooling Rating
36000 Btu/h
Volts
208/230V
Warranty & Product Information
UPC
192890003398