This product requires certification to purchase.

48,000 BTU Heat Pump Outdoor Unit

Mitsubishi

48,000 BTU Heat Pump Outdoor Unit

  • Fast #
  • Part #MSUZAK48NL
  • Item #11827884
  • Manufacturer Part #MSUZAK48NL
3.4 out of 5 Customer Rating
Brand image
Mitsubishi

48,000 BTU Heat Pump Outdoor Unit

  • Fast #
  • Part #MSUZAK48NL
  • Item #11827884
  • Manufacturer Part #MSUZAK48NL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 48,000 BTU/h cooling capacity and up to 60,000 BTU/h heating capacity for single-zone heat pump operation.
  • Inverter-driven (variable-speed) compressor for efficient capacity modulation.
  • Blue Fin anti-corrosion coating helps protect the outdoor heat exchanger from salt, sulfur, and other airborne contaminants.
  • Seacoast protection designed to help resist corrosion in coastal environments.
  • Factory engineered for R-454B refrigerant and flared piping connections (3/8 in liquid, 5/8 in gas).
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Depth
14 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
5/8 in
Weight
265 lb
Width
41-11/32 in
Characteristics & Features
A2L Compatible
Yes
Line Set Connection Type
Flared
Multi-Zone Compatible
No
Refrigerant
R-454B
Electrical & Operational Information
Compressor Stages
Variable Speed
Phase
Single Phase
Warranty & Product Information
Application
Residential
Type
MSUZAK48NL