This product requires certification to purchase.

60,000 BTU Heat Pump Outdoor Unit

Mitsubishi

60,000 BTU Heat Pump Outdoor Unit

  • Fast #
  • Part #MSUZAK60NL
  • Item #11827886
  • Manufacturer Part #MSUZAK60NL
5 out of 5 Customer Rating
Brand image
Mitsubishi

60,000 BTU Heat Pump Outdoor Unit

  • Fast #
  • Part #MSUZAK60NL
  • Item #11827886
  • Manufacturer Part #MSUZAK60NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 60,000 BTU/h heat pump outdoor unit for single-zone ductless/ducted split systems.
  • Inverter-driven compressor for variable-capacity operation and efficient comfort control.
  • Blue Fin coating and Seacoast Protection help resist corrosion in harsh outdoor environments.
  • Flared refrigerant connections: 3/8 in liquid line and 3/4 in suction (gas) line.
  • Uses R-454B refrigerant (A2L compatible).
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Depth
14 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Weight
265 lb
Width
41-11/32 in
Characteristics & Features
A2L Compatible
Yes
Line Set Connection Type
Flared
Refrigerant
R-454B
Electrical & Operational Information
Compressor Stages
Variable Speed
Phase
Single Phase
Warranty & Product Information
Application
Residential
Type
MSUZAK60NL