This product requires certification to purchase.

Deluxe MA Remote Controller

Mitsubishi

Deluxe MA Remote Controller

  • Fast #
  • Part #MPAR42MAAUB
  • Item #11659269
  • Manufacturer Part #PAR-42MAAUB
3.4 out of 5 Customer Rating
Brand image
Mitsubishi

Deluxe MA Remote Controller

  • Fast #
  • Part #MPAR42MAAUB
  • Item #11659269
  • Manufacturer Part #PAR-42MAAUB
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • This remote controller supports the A2L refrigerant leakage detection system
  • Works as a remote controller and as a refrigerant leakage alarm for an indoor unit
  • Monitors the refrigerant leakage in the refrigerant system in which this remote controller is connected
  • Energy Saving Options
  • Requires Certification
Dimensions & Measurements
Depth
9/16 in
Height
4-3/4 in
Width
4-3/4 in
Characteristics & Features
Indoor Outdoor
Indoor
Material
Plastic
Material Type
ABS
MiniSplit Parts or Accessory Type
Remote Control
Electrical & Operational Information
Volts
12VDC
Warranty & Product Information
Type
MPAR42MAAUB