This product requires certification to purchase.

Flush Mount Remote Temperature Sensor

Mitsubishi

Flush Mount Remote Temperature Sensor

  • Fast #
  • Part #MPACUSSEN002FM1
  • Item #10209628
  • Manufacturer Part #PAC-USSEN002-FM-1
4.3 out of 5 Customer Rating
Brand image
Mitsubishi

Flush Mount Remote Temperature Sensor

  • Fast #
  • Part #MPACUSSEN002FM1
  • Item #10209628
  • Manufacturer Part #PAC-USSEN002-FM-1
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Tempature Sensor
  • Requires Certification
Dimensions & Measurements
Diameter
37/50 in
Length
13/20 in
Characteristics & Features
Thermostat Sensor Type
Indoor
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Type
MPACUSSEN002FM1
UL Listed
Yes