This product requires certification to purchase.

3-1/4 in. Coupling Socket

Mitsubishi

LINE-HIDE® 3-1/4 in. Coupling Socket

  • Fast #
  • Part #MNS75
  • Item #1914059
  • Manufacturer Part #NS-75
5 out of 5 Customer Rating
Brand image
Mitsubishi

LINE-HIDE® 3-1/4 in. Coupling Socket

  • Fast #
  • Part #MNS75
  • Item #1914059
  • Manufacturer Part #NS-75
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Parts Warranty: 1 Year
  • Requires Certification
Dimensions & Measurements
Width
3-1/8 in
Characteristics & Features
Collection
LINE-HIDE®
Color Finish Category
Whites
Color Finish Name
Ivory
Material
Plastic
Material Type
PVC
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
-4
Warranty & Product Information
Product Type
Line Set Cover