This product requires certification to purchase.

3 x 21-5/8 in. Flexible Air Duct

Mitsubishi

LINE-HIDE® 3 x 21-5/8 in. Flexible Air Duct

  • Fast #
  • Part #MNF75
  • Item #2390993
  • Manufacturer Part #NF-75
5 out of 5 Customer Rating
Brand image
Mitsubishi

LINE-HIDE® 3 x 21-5/8 in. Flexible Air Duct

  • Fast #
  • Part #MNF75
  • Item #2390993
  • Manufacturer Part #NF-75
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Parts Warranty: 1 Year
  • Requires Certification
Dimensions & Measurements
Diameter
3 in
Length
21-5/8 in
Width
21-5/8 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Ivory
Material
Plastic
Material Type
Polypropylene
Vent Duct Shape
Round
Warranty & Product Information
UL Listed
Yes