This product requires certification to purchase.

4-3/16 x 4-3/16 in. Vertical 90 Degree Elbow

Mitsubishi

LINE-HIDE® 4-3/16 x 4-3/16 in. Vertical 90 Degree Elbow

  • Fast #
  • Part #MNC100
  • Item #1914058
  • Manufacturer Part #NC-100
4.5 out of 5 Customer Rating
Brand image
Mitsubishi

LINE-HIDE® 4-3/16 x 4-3/16 in. Vertical 90 Degree Elbow

  • Fast #
  • Part #MNC100
  • Item #1914058
  • Manufacturer Part #NC-100
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Parts Warranty: 1 Year
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
4-3/16 in
Fitting Size 2
4-3/16 in
Fitting Sizes
4-3/16 in
Height
5-5/16 in
Width
5-31/100 in
Characteristics & Features
Collection
LINE-HIDE®
Color Finish Category
Whites
Color Finish Name
Ivory
Material
Plastic
Material Type
PVC
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
-4
Warranty & Product Information
Product Type
Line Set Cover