This product requires certification to purchase.

78-3/4 x 2-15/16 in. Line Set Cover System Plastic in Ivory

Mitsubishi

LINE-HIDE® 78-3/4 x 2-15/16 in. Line Set Cover System Plastic in Ivory

  • Fast #
  • Part #MCD75
  • Item #1914057
  • Manufacturer Part #CD-75
3.4 out of 5 Customer Rating
Brand image
Mitsubishi

LINE-HIDE® 78-3/4 x 2-15/16 in. Line Set Cover System Plastic in Ivory

  • Fast #
  • Part #MCD75
  • Item #1914057
  • Manufacturer Part #CD-75
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Parts Warranty: 1 Year
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
2-15/16 in
Fitting Size 2
2-15/16 in
Fitting Sizes
2-15/16 in
Height
2-7/16 in
Length
78-3/4 in
Size
2-15/16 in
Width
2-15/16 in
Characteristics & Features
Collection
LINE-HIDE®
Color Finish Category
Whites
Color Finish Name
Ivory
Material
Plastic
Material Type
PVC
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
-4
Warranty & Product Information
Product Type
Line Set Cover