This product requires certification to purchase.

8-3/4 x 2 x 1/4 in. Air Filter

Mitsubishi

M-Series® 8-3/4 x 2 x 1/4 in. Air Filter

  • Fast #
  • Part #MMAC2330FTE
  • Item #7548537
  • Manufacturer Part #MAC-2330FT-E
3.6 out of 5 Customer Rating
Brand image
Mitsubishi

M-Series® 8-3/4 x 2 x 1/4 in. Air Filter

  • Fast #
  • Part #MMAC2330FTE
  • Item #7548537
  • Manufacturer Part #MAC-2330FT-E
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
M-Series®
Depth:
1/4 in
Disposable:
No
Height:
2 in
Product Type:
Air Filter
Width:
8-3/4 in