This product requires certification to purchase.

8,000 BTU Heat Pump Outdoor Unit

Mitsubishi

P Series 8,000 BTU Heat Pump Outdoor Unit

  • Fast #
  • Part #MPUZAK48NL
  • Item #11827879
  • Manufacturer Part #PUZ-AK48NL
4.8 out of 5 Customer Rating
Brand image
Mitsubishi

P Series 8,000 BTU Heat Pump Outdoor Unit

  • Fast #
  • Part #MPUZAK48NL
  • Item #11827879
  • Manufacturer Part #PUZ-AK48NL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 48,000 BTU/h rated cooling capacity for ductless and air handler applications.
  • Inverter-driven compressor varies output to match load for efficient comfort control.
  • Blue Fin coating and seacoast protection help resist corrosion in harsh outdoor environments.
  • Flared refrigerant connections for 3/8 in liquid line and 5/8 in gas line.
  • Designed for single-phase 208/230V operation (60 Hz).
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Depth
14 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
5/8 in
Weight
265 lb
Width
41-11/32 in
Characteristics & Features
A2L Compatible
Yes
Collection
P Series
Line Set Connection Type
Flared
Refrigerant
R-454B
Electrical & Operational Information
Compressor Stages
Variable Speed
Phase
Single Phase
Warranty & Product Information
Application
Commercial, Residential
Type
MPUZAK48NL