This product requires certification to purchase.

Mini-Split Single-Zone R-454B

Mitsubishi

P-Series Mini-Split Single-Zone R-454B

  • Fast #
  • Part #MPVAAA30NL
  • Item #11534796
  • Manufacturer Part #PVA-AA30NL
3.1 out of 5 Customer Rating
Brand image
Mitsubishi

P-Series Mini-Split Single-Zone R-454B

  • Fast #
  • Part #MPVAAA30NL
  • Item #11534796
  • Manufacturer Part #PVA-AA30NL
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Efficient enclosed ECM motor for dependable air movement.
  • Selectable external static pressure settings (0.30, 0.50, 0.80 in. W.G.) with multiple fan speeds.
  • Fiberglass-free 1 in. R4.2 insulation helps reduce condensation and improve efficiency.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Depth
21-5/8 in
Height
54-1/4 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
5/8 in
Tonnage
2.5 Ton
Weight
141 lb
Width
21 in
Characteristics & Features
A2L Compatible
Yes
Collection
P-Series
Line Set Connection Type
Flared
Multi-Zone Compatible
No
Refrigerant
R-454B
Electrical & Operational Information
BTU
30000
Phase
Single Phase
Warranty & Product Information
Application
Residential, Light Commercial
UPC
192890004135