This product requires certification to purchase.

Steel Branch Box Enclosure for MXZ Series

Mitsubishi

Steel Branch Box Enclosure for MXZ Series

  • Fast #
  • Part #MBBE1
  • Item #7795515
  • Manufacturer Part #BBE-1
3.6 out of 5 Customer Rating
Brand image
Mitsubishi

Steel Branch Box Enclosure for MXZ Series

  • Fast #
  • Part #MBBE1
  • Item #7795515
  • Manufacturer Part #BBE-1
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
Depth
7-3/16 in
Height
18-5/8 in
Width
14-13/16 in
Characteristics & Features
Auto Switching Heat
No
Indoor Outdoor
Indoor, Outdoor
Installation Type
Horizontal, Vertical Mount
Material
Steel
MiniSplit Parts or Accessory Type
Branch Box Enclosure
Smart Home Enabled
No
Warranty & Product Information
Application
Commercial, Residential
Energy Star Compliant
No
Fits Model
MXZ Series, MXZ-8C60NA