This product requires certification to purchase.

11-3/4 in. 60W 2-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Aged Brass

Mitzi

Sophie 11-3/4 in. 60W 2-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Aged Brass

  • Fast #
  • Part #HUDH146502AGB
  • Item #7408431
  • Manufacturer Part #H146502-AGB
3.4 out of 5 Customer Rating
Brand image
Mitzi

Sophie 11-3/4 in. 60W 2-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Aged Brass

  • Fast #
  • Part #HUDH146502AGB
  • Item #7408431
  • Manufacturer Part #H146502-AGB
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
11-3/4 in
Height
4-1/2 in
Width
11-3/4 in
Characteristics & Features
Collection
Sophie
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Dimmable
No
Glass Type
Etched Opal
Installation Type
Ceiling Mount, Flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
Torpedo
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass
Number of Lights
2
Proposition 65
WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
Application
Indoor
ETL Listed
No
UL Listed
Suitable for Damp Locations
UPC
806134833282