This product requires certification to purchase.

48 ft. x 24 in. Coconut Fiber Dewatering Bags/Inlet Protection

MKB Company

Blackhawk™ 48 ft. x 24 in. Coconut Fiber Dewatering Bags/Inlet Protection

  • Fast #
  • Part #MBM2448T100A
  • Item #10263838
  • Manufacturer Part #BM2448T100A
4.6 out of 5 Customer Rating
Brand image
MKB Company

Blackhawk™ 48 ft. x 24 in. Coconut Fiber Dewatering Bags/Inlet Protection

  • Fast #
  • Part #MBM2448T100A
  • Item #10263838
  • Manufacturer Part #BM2448T100A
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Scalloped edges
  • Hi-flow holes
  • Emergency dewatering plugs (2/mat)
  • Magnetic grate attachment
  • 90% bio-degradable content
  • Requires Certification

Documents

Dimensions & Measurements
Height
2 in
Length
54 in
Size
24 in x 48 in x 2 in
Width
32 in
Characteristics & Features
Collection
Blackhawk™
Color Finish Name
Blue
Material
Coconut Fiber